Zoro Homepage

Spherical Washer, Fits Bolt Size 58 mm Steel

  • Mfr # K0729.156

  • Zoro # G4591425


product price: $65.15
/ea

Key Features

Material
Steel
Fits Bolt Sizes
58 mm
Outside Dia.
103 mm
Male I.D.
58 mm
Radius
51.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0729.156
Zoro #
G4591425
UPC #
-
Country of Origin
Germany

Dimensions

Fits Bolt Sizes
58 mm
Outside Dia.
103 mm
Radius
51.5 mm
Thickness
23 mm
For Screw Size
58 mm

Details

Item
Spherical Washer
Material
Steel
Male I.D.
58 mm
Standards
DIN 6319
System of Measurement
Metric

Description

Convex Washer, Form: C Mild Steel D1=58. Use conical seat K0729.256. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.