Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Washer, Fits Bolt Size 6 mm Steel

  • Mfr # K0729.205

  • Zoro # G4584818


product price: $0.84
/ea
Sold in multiples of 10 for $8.40

Key Features

Material
Steel
Fits Bolt Sizes
6 mm
Outside Dia.
10.5 mm
Female I.D.
6 mm
Radius
5.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0729.205
Zoro #
G4584818
UPC #
-
Country of Origin
France

Dimensions

Fits Bolt Sizes
6 mm
Outside Dia.
10.5 mm
Radius
5.25 mm
Thickness
2.1 mm
For Screw Size
6 mm

Details

Item
Spherical Washer
Material
Steel
Female I.D.
6 mm
Standards
DIN 6319
System of Measurement
Metric

Description

Conical Seat, Form: D Mild Steel D1=6. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.