Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Washer, Fits Bolt Size 6.4 mm Stainless Steel

  • Mfr # K0729.0106

  • Zoro # G4603900


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Material
Stainless Steel
Fits Bolt Sizes
6.4 mm
Outside Dia.
12 mm
Male I.D.
6.4 mm
Radius
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0729.0106
Zoro #
G4603900
UPC #
-
Country of Origin
Germany

Dimensions

Fits Bolt Sizes
6.4 mm
Outside Dia.
12 mm
Radius
6 mm
Thickness
2.3 mm
For Screw Size
6.4 mm

Details

Item
Spherical Washer
Material
Stainless Steel
Male I.D.
6.4 mm
Standards
DIN 6319
System of Measurement
Metric

Description

Convex Washer, Form: C Stainless Steel D1=6.4. Use conical seat K0729.0206. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.