Zoro Homepage

Spherical Washer, Fits Bolt Size 75 mm Steel

  • Mfr # K0729.264

  • Zoro # G4590016


product price: $89.45
/ea
Free Shipping & Returns

Key Features

Material
Steel
Fits Bolt Sizes
75 mm
Outside Dia.
120 mm
Female I.D.
75 mm
Radius
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0729.264
Zoro #
G4590016
UPC #
-
Country of Origin
Germany

Dimensions

Fits Bolt Sizes
75 mm
Outside Dia.
120 mm
Radius
60 mm
Thickness
30 mm
For Screw Size
75 mm

Details

Item
Spherical Washer
Material
Steel
Female I.D.
75 mm
Standards
DIN 6319
System of Measurement
Metric

Description

Conical Seat, Form: D Mild Steel D1=75. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.