Zoro Homepage

Spherical Washer Set, 25 mm, Ss, Fits Bolt Size 8.5 mm Stainless Steel

  • Mfr # K0691.152

  • Zoro # G0725695


product price: $28.15
/ea

Key Features

Material
Stainless Steel
Fits Bolt Sizes
8.5 mm
Outside Dia.
25 mm
Radius
12.5 mm
Thickness
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0691.152
Zoro #
G0725695
UPC #
-
Country of Origin
Germany

Dimensions

Fits Bolt Sizes
8.5 mm
Outside Dia.
25 mm
Radius
12.5 mm
Thickness
8 mm
Top Washer Outside Diameter
23 mm
Top Washer Inside Diameter
8.5 mm
Bottom Washer Inside Diameter
15 mm
For Screw Size
8.5 mm
Bottom Washer Outside Diameter
25 mm

Details

Item
Spherical Washer Set, 25 mm, Ss
Material
Stainless Steel
System of Measurement
Metric
Washer Material Grade
303

Description

Spherical Washer Set, 25 mm, Ss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.