Shop KIPP
See all product information
Create Account
Spherical Washer Set, 32 mm, Ss, Fits Bolt Size 13 mm Stainless Steel
- Mfr # K0691.202
- Zoro # G0725600
product price:Â
$
27.85
/ea
Key Features
Material
Stainless Steel
Fits Bolt Sizes
13 mm
Outside Dia.
32 mm
Radius
16 mm
Thickness
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0691.202
- Zoro #
- G0725600
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Fits Bolt Sizes
- 13 mm
- Outside Dia.
- 32 mm
- Radius
- 16 mm
- Thickness
- 10 mm
- Bottom Washer Inside Diameter
- 20 mm
- Top Washer Inside Diameter
- 13 mm
- For Screw Size
- 13 mm
- Top Washer Outside Diameter
- 30 mm
- Bottom Washer Outside Diameter
- 32 mm
Details
- Item
- Spherical Washer Set, 32 mm, Ss
- Material
- Stainless Steel
- System of Measurement
- Metric
- Washer Material Grade
- 303
Description
Spherical Washer Set, 32 mm, Ss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.