Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 1000 PK
- Mfr # 862468
- Zoro # G106370509
product price:Â
$
129.99
/pk of 1000, $0.13/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Plain
For Screw Size
#4
Outside Diameter
0.209 in
Minimum Thickness
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 862468
- Zoro #
- G106370509
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Split Lock Washer
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Material Grade/Class
- A4
Dimensions
- For Screw Size
- #4
- Outside Diameter
- 0.209 in
- Minimum Thickness
- 0.025 in
- Inside Diameter
- 0.114 in
Description
#4 Medium Split Lock Washers/316 Stainless Steel/Outer Diameter: .209"/Thickness: .025" , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.