
Split Lock Washer, Stainless Steel, Polished Finish
Mfr # K1331.03
Zoro # G702210940
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Material
Stainless Steel
Finish
Polished
Minimum Thickness
1.50 mm
Standards
EU standard 2006/42/EG
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1331.03
Zoro #
G702210940
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
6 mm
Minimum Thickness
1.50 mm
Inside Diameter
M3
Details
Item
Split Lock Washer
Material
Stainless Steel
Finish
Polished
Standards
EU standard 2006/42/EG
System of Measurement
Metric
Material Grade/Class
A4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.