Zoro Homepage

Split Lock Washer, Stainless Steel, Polished Finish

  • Mfr # K1331.08

  • Zoro # G302211033


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Stainless Steel
Finish
Polished
Minimum Thickness
2 mm
System of Measurement
Metric
Inside Diameter
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1331.08
Zoro #
G302211033
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
16 mm
Minimum Thickness
2 mm
Inside Diameter
M8

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Polished
System of Measurement
Metric
Material Grade/Class
A4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.