Spring Plunger Intensified Spring Force, Long-Lok D=M03 L=9, Body & Ball Stainless Steel

  • Mfr # K0326.203

  • Zoro # G1950332


product price:  $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Type
LONG-LOK
Material
Stainless Steel/Nylon
Thread Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0326.203
Zoro #
G1950332
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M3

Details

Item
Stainless spring plunger with threadlock
Type
LONG-LOK
Material
Stainless Steel/Nylon

Description

Spring Plunger Ss,Ball/Hex,Long-Lok M3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.