SQUARE NUT DIN557, M10, SW=17, STEEL BRIGHT BLACK
Mfr # K2314.10
Zoro # G016337654
product price: $1.15
/eaSold in multiples of 8 for $9.20
Key Features
Fastener Finish
Black Oxide
Dia./Thread Size
M10
Basic Material
Steel
System of Measurement
Metric
Nut Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2314.10
Zoro #
G016337654
UPC #
-
Country of Origin
French Polynesia
Dimensions
Dia./Thread Size
M10
Details
Item
Square Nut
Fastener Finish
Black Oxide
Basic Material
Steel
System of Measurement
Metric
Nut Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.