Star Grip, DIN 6336 Similar, D=12, D1= 63, Drilled Through, Entirely Plastic, Black, Cap: Black
Mfr # K0155.312
Zoro # G5992525
product price: $1.79
/ea
Sold in multiples of 10 for $17.90
Key Features
Color
Black/Black
Diameter
63 mm
Finish
Plain
Material
Plastic
Style
G, Blind Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0155.312
Zoro #
G5992525
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
63 mm
Inside Diameter
12 mm
Details
Color
Black/Black
Finish
Plain
Material
Plastic
Style
G, Blind Hole
Item
Star Grip,12 mm bore,63 mm OD,Black
Type
Star Grip
Thread Style
Internal Thread
Measurement Type
Metric
Description
Star Grip,12 mm bore,63 mm OD,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.