Star Grip, DIN 6336 Similar, D=8, D1= 40, Drilled Through, Entirely Plastic, Black, Cap: Black
Mfr # K0155.308
Zoro # G5991256
product price: $0.88
/ea
Sold in multiples of 10 for $8.80
Key Features
Color
Black/Black Cap
Diameter
40 mm
Finish
Plain
Material
Plastic
Style
G, Blind Hole - No Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0155.308
Zoro #
G5991256
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
40 mm
Inside Diameter
8 mm
Details
Color
Black/Black Cap
Finish
Plain
Material
Plastic
Style
G, Blind Hole - No Bushing
Thread Type
Internal Thread
Item
Star Grip,8 mm bore,40 mm OD,Black
Description
Star Grip,8 mm bore,40 mm OD,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.