Star Grip, DIN 6336 Similar, D=8, D1= 40, Drilled Through, Entirely Plastic, Black, Cap: Gray

  • Mfr # K0155.3085

  • Zoro # G3614905


product price: $0.69
/ea
Sold in multiples of 10 for $6.90

Key Features

Color
Black/Gray Cap
Diameter
40 mm
Finish
Plain
Material
Plastic
Style
G, Blind Hole - No Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0155.3085
Zoro #
G3614905
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
40 mm
Inside Diameter
8 mm

Details

Color
Black/Gray Cap
Finish
Plain
Material
Plastic
Style
G, Blind Hole - No Bushing
Thread Type
Internal Thread
Item
Star Grip,8 mm bore,40 mm OD,Gray

Description

Star Grip,8 mm bore,40 mm OD,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.