Star Grip, DIN 6336 Similar, D=M12X25, D1= 63, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4121X25
Zoro # G7140648
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
Key Features
Type
External Thread
Knob Type
Star Grip
Style
L
Thread Size
M12
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0155.4121X25
Zoro #
G7140648
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12
Diameter
2.48"
Screw Length
0.99"
Overall Length
2.56"
Details
Type
External Thread
Knob Type
Star Grip
Style
L
Material
Thermoplastic
Finish
Matte Black
Item
Star Grip Knob
Description
Star Grip Knob, Thread Size M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.