Star Grip, DIN 6336 Similar, D=M12X35, D1= 63, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4121X35
Zoro # G7140623
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
Key Features
Thread Size
M12
Overall Length
2.95"
Diameter
2.48"
Screw Length
1.38"
Knob Type
Star Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0155.4121X35
Zoro #
G7140623
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12
Overall Length
2.95"
Diameter
2.48"
Screw Length
1.38"
Details
Item
Star Grip Knob
Knob Type
Star Grip
Finish
Matte Black
Style
L
Material
Thermoplastic
Type
External Thread
Description
Star Grip Knob, Thread Size M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.