Star Grip, DIN 6336 Similar, D=M12X45, D1= 50, External Thread, Steel, Black Plastic, Cap: Black

  • Mfr # K0155.412X45

  • Zoro # G7140158


product price: $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Type
External Thread
Knob Type
Star Grip
Style
L
Overall Length
3"
Diameter
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0155.412X45
Zoro #
G7140158
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3"
Diameter
2"
Thread Size
M12 x 1 3/4 in
Screw Length
1-4/5"

Details

Type
External Thread
Knob Type
Star Grip
Style
L
Material
Thermoplastic
Item
Star Grip Knob
Finish
Matte Black

Description

Star Grip Knob, Thread Size M12 x 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.