Star Grip, DIN 6336 Similar, D=M16X30, D1= 63, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.416X30
Zoro # G6001108
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
Key Features
Color
Black/Black Cap
Diameter
63 mm
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
L, External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0155.416X30
Zoro #
G6001108
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
63 mm
Inside Diameter
M16x30
Details
Color
Black/Black Cap
Finish
Galvanized & Blue Chromate
Material
Plastic/Steel
Style
L, External Thread
Item
Star Grip,M16 x 30 mm,63 mm OD,Black
Thread Type
External Thread
Description
Star Grip,M16 x 30 mm,63 mm OD,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.