Star Grip, Form: B, Drilled Through, DIN 6336, D1= 32, H=21, D=0, 25, Stainless Steel Polished
Mfr # K0150.232CM2
Zoro # G3663055
product price:Â $15.59
/eaKey Features
Color
Silver
Diameter
32mm
Finish
Polished
Height
21mm
Knob Type
Star Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0150.232CM2
Zoro #
G3663055
UPC #
-
Country of Origin
China
Dimensions
Diameter
32mm
Height
21mm
Overall Length
32 mm
Overall Height
21 mm
Base Dia.
12.00mm
Handle Dia.
32.00mm
Inside Dia.
1/4 in
Unthreaded Hole Depth
21 mm
Handle Diameter
32 mm
Base Diameter
12 mm
Unthreaded Hole Diameter
1/4 in
Base Height
10 mm
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Handle Dia. 32.00mm, Base Dia. 12.00mm, Overall Height 21 mm, Inside Dia. 1/4 in, Overall Length 32 mm, Tap Type Through Hole, Standards DIN 6336, Color Silver, Features Not Applicable, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.