Star Grip, Form: C, Blind Hole, DIN 6336, D1= 32, H=21, D=6, Stainless Steel Polished
Mfr # K0150.332062
Zoro # G3629297
product price:Â $13.85
/eaKey Features
Color
Silver
Diameter
32mm
Finish
Polished
Height
21mm
Knob Type
Star Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0150.332062
Zoro #
G3629297
UPC #
-
Country of Origin
China
Dimensions
Diameter
32mm
Height
21mm
Screw Length
12.00 mm
Overall Length
32 mm
Overall Height
21 mm
Base Dia.
12.00mm
Handle Dia.
32.00mm
Inside Dia.
6.00mm
Base Height
10 mm
Unthreaded Hole Depth
12 mm
Unthreaded Hole Diameter
6 mm
Base Diameter
12 mm
Handle Diameter
32 mm
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Handle Dia. 32.00mm, Base Dia. 12.00mm, Overall Height 21 mm, Screw Length 12.00 mm, Inside Dia. 6.00mm, Overall Length 32 mm, Tap Type Blind Hole, Standards DIN 6336, Color Silver, Features Ground and Blasted, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.