Star Grip, Form: C, Blind Hole, DIN 6336, D1= 50, H=34, D=0,375, Stainless Steel Polished

  • Mfr # K0150.350CO2

  • Zoro # G3629884


product price:  $27.45
/ea

Key Features

Color
Silver
Diameter
50mm
Finish
Polished
Height
34mm
Knob Type
Star Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0150.350CO2
Zoro #
G3629884
UPC #
-
Country of Origin
China

Dimensions

Diameter
50mm
Height
34mm
Screw Length
21.00 mm
Overall Length
50 mm
Overall Height
34 mm
Inside Dia.
3/8 in
Handle Dia.
50.00mm
Base Dia.
18.00mm
Unthreaded Hole Diameter
3/8 in
Unthreaded Hole Depth
18 mm
Base Diameter
18 mm
Handle Diameter
50 mm
Base Height
17 mm

Details

Color
Silver
Finish
Polished
Knob Type
Star Grip
Material
Stainless Steel
Style
Style C
Type
Style C
Item
Hand Knob
Bore
3/8"
Standards
DIN 6336
Tap Type
Blind Hole
Handle Type
Star
Handle Material
Stainless Steel
Measurement System
Inch
Thread Material
Stainless Steel

Description

Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Handle Dia. 50.00mm, Base Dia. 18.00mm, Overall Height 34 mm, Screw Length 21.00 mm, Inside Dia. 3/8 in, Overall Length 50 mm, Tap Type Blind Hole, Standards DIN 6336, Color Silver, Features Not Applicable, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.