Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M08, D1= 40, H=26, Stainless Steel Polished
Mfr # K0150.540082
Zoro # G3603126
product price:Â $21.99
/eaKey Features
Color
Silver
Diameter
40mm
Finish
Polished
Height
26mm
Knob Type
Star Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0150.540082
Zoro #
G3603126
UPC #
-
Country of Origin
China
Dimensions
Diameter
40mm
Height
26mm
Screw Length
15.00 mm
Thread Size
M8
Overall Length
40 mm
Overall Height
26 mm
Base Dia.
14.00mm
Handle Dia.
40.00mm
Thread Length
15 mm
Handle Diameter
40 mm
Base Diameter
14 mm
Base Height
13 mm
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size M8, Handle Dia. 40.00mm, Base Dia. 14.00mm, Overall Height 26 mm, Screw Length 15.00 mm, Overall Length 40 mm, Tap Type Blind Hole, Standards DIN 6336, Color Silver, Features Ground and Blasted, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.