Shop MORTON
See all product information
Create Account
Steel Knurled Knob with 1/4"-20 Tapped Hole, 3/4" Diameter, Black Oxide Finish
- Mfr # KK-31
- Zoro # G9871049
product price:Â
$
5.95
/ea
Sold in multiples of 5 for
$29.75
Key Features
Color
Black
Finish
Black Oxide
Height
1/4"
Material
Steel
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KK-31
- Zoro #
- G9871049
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1/4"
- Thread Size
- 1/4"-20
- Overall Height
- 5/8"
Details
- Color
- Black
- Finish
- Black Oxide
- Material
- Steel
- Standards
- RoHS/REACH
- Item
- Steel Knob
Description
Steel Knurled Knob with Tapped Hole, Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.