Shop KIPP
See all product information
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X15, D1= 25, Steel, Black Plastic, Cap Yellow
Mfr # K0155.7067X15
Zoro # G3817303
product price:Â $2.19
/ea
Sold in multiples of 4 for $8.76
Key Features
Diameter
25 mm
Style
LS, External Thread w/Lanyard
Color
Black/Yellow
Material
Plastic/Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0155.7067X15
Zoro #
G3817303
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
25 mm
Inside Diameter
M6
Details
Item
Star Grip w/Lanyard M6x15mm 25mm OD,Yllw
Style
LS, External Thread w/Lanyard
Color
Black/Yellow
Material
Plastic/Steel
Finish
Plain
Measurement Type
Metric
Thread Style
External Thread
Description
Star Grip w/Lanyard M6x15mm 25mm OD,Yllw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.