Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X60, D1= 32, Steel, Black Plastic, Cap Red
- Mfr # K0155.70616X60
- Zoro # G3816768
product price:Â
$
2.65
/ea
Sold in multiples of 3 for
$7.95
Key Features
Color
Black/Red
Finish
Plain
Material
Plastic/Steel
Diameter
32 mm
Style
LS, External Thread w/Lanyard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0155.70616X60
- Zoro #
- G3816768
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Diameter
- 32 mm
- Inside Diameter
- M6
Details
- Item
- Star Grip w Lanyard M6x60mm 32mm OD,Red
- Color
- Black/Red
- Finish
- Plain
- Material
- Plastic/Steel
- Style
- LS, External Thread w/Lanyard
- Measurement Type
- Metric
- Thread Style
- External Thread
Description
Star Grip w Lanyard M6x60mm 32mm OD,Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.