Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M12X45, D1= 63, Steel, Black Plastic, Cap Black
Mfr # K0155.7121X45
Zoro # G3819559
product price:Â $5.99
/ea
Sold in multiples of 2 for $11.98
Key Features
Material
Plastic/Steel
Style
LS, External Thread w/Lanyard
Color
Black/Black Cap
Thread Size
63 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0155.7121X45
Zoro #
G3819559
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
63 mm
Inside Diameter
M12x45
Details
Item
Star Grip w/Lanyard M12x45mm 63mm OD,Bk
Material
Plastic/Steel
Style
LS, External Thread w/Lanyard
Color
Black/Black Cap
Finish
Plain
Thread Style
External Thread
Description
Star Grip w/Lanyard M12x45mm 63mm OD,Bk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.