Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M16, D1= 63, Steel, Black Plastic, Cap Red
Mfr # K0155.6166
Zoro # G3816689
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Material
Plastic/Steel
Style
KS, Tapped Blind Hole w/Lanyard
Color
Black/Red
Diameter
63 mm
Finish
Galvanized & Blue Chromate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0155.6166
Zoro #
G3816689
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
63 mm
Inside Diameter
M16
Details
Item
Star Grip w lanyard,M16,63mm OD,Red
Material
Plastic/Steel
Style
KS, Tapped Blind Hole w/Lanyard
Color
Black/Red
Finish
Galvanized & Blue Chromate
Measurement Type
Metric
Thread Style
Internal Thread
Description
Star Grip w lanyard,M16,63mm OD,Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.