Star Grip With Steel Bushing, D=1/4-20, D1= 32, H=21, Form K, Tapped Blind Hole, Thermoplastic Black

  • Mfr # K0153.2A2

  • Zoro # G7141409


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Material
Thermoplastic
Style
Steel Collar
Diameter
1.26"
Knob Type
Star Grip
Overall Length
0.79"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0153.2A2
Zoro #
G7141409
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.26"
Overall Length
0.79"
Thread Size
1/4-20

Details

Material
Thermoplastic
Style
Steel Collar
Knob Type
Star Grip
Type
Internal Thread
Finish
Matte Black
Item
Star Grip Knob

Description

Star Grip Knob, Thread Size 1/4-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.