Shop KIPP
See all product information
Create Account
Star Grips steel parts stainless similar to DIN 6336, Style L, metric
- Mfr # K0154.4107X30
- Zoro # G4614236
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Material
Plastic/Stainless Steel
Color
Black/Yellow
Inside Diameter
M10
Finish
Plain
Product Type
Star Grip - External Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0154.4107X30
- Zoro #
- G4614236
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Inside Diameter
- M10
- Diameter
- 50 mm
Details
- Material
- Plastic/Stainless Steel
- Color
- Black/Yellow
- Finish
- Plain
- Product Type
- Star Grip - External Thread
- Style
- L, External Thread
- Measurement Type
- Metric
- Thread Style
- External Thread
Description
Star Grip Similar To DIN 6336 D=M10X30, D1=50 H=32, Form: L, External Thread, Thermoplastic Black, Components: Stainless Steel Cap: Yellow. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.