Star Grips with safety lanyard similar to DIN 6336, stainless, metric

  • Mfr # K0154.7086X25

  • Zoro # G4684455


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Plastic/Stainless Steel
Color
Black/Red
Inside Diameter
M8
Finish
Plain
Thread Style
External Thread
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0154.7086X25
Zoro #
G4684455
UPC #
-
Country of Origin
Germany

Dimensions

Inside Diameter
M8
Diameter
40 mm

Details

Material
Plastic/Stainless Steel
Color
Black/Red
Finish
Plain
Thread Style
External Thread
Measurement Type
Metric
Product Type
Star Grip w/Lanyard
Style
LS, External Thread w/Lanyard

Description

Star Grip Similar To DIN 6336 With Safety Cable D=M08X25, D1=40 H=25, Form: LS, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.