Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stepped Diamong Locating Pin, 20 mm dia

  • Mfr # K0818.202

  • Zoro # G708073259


product price: $33.79
/ea

Key Features

Material
Tool Steel
Head Diameter
20 mm
Shank Length
22 mm
Shank Outside Diameter
14 mm
Head Chamfer Length
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0818.202
Zoro #
G708073259
UPC #
4059245234240
Country of Origin
Japan

Dimensions

Head Diameter
20 mm
Shank Length
22 mm
Shank Outside Diameter
14 mm
Head Chamfer Length
6 mm
Head Height
15 mm

Details

Item
Stepped Diamong Locating Pin
Material
Tool Steel
Shouldered
Yes
System of Measurement
Metric
Standards
RoHS
Head Shape
Diamond

Description

Stepped Diamong Locating Pin, System of Measurement Metric, Shouldered Yes, Head Shape Diamond, Head Diameter 20 mm, Head Height 15 mm, Shank Outside Diameter 14 mm, Head Chamfer Length 6 mm, Material Tool Steel, Shank Length 22 mm, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.