
Swivel Feet Style A, inch
Mfr # K0395.1A2
Zoro # G4633924
product price: $15.49
/eaSold in multiples of 2 for $30.98
Key Features
Material
Steel
Outside Diameter
20 mm
Inside Diameter
1/4in-20
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0395.1A2
Zoro #
G4633924
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
20 mm
Inside Diameter
1/4in-20
Details
Item
Leveling Pads
Material
Steel
Measurement Type
Inch
Description
Swivel Foot D1=1/4-20, D=20, H=15, Form: A, Carbon Steel, Components: Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.