Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Lever, 1/2-13 Internal Thread, 0 Deg. Adjustable

  • Mfr # K0108.2A52

  • Zoro # G2900502


product price: $28.45
/ea

Key Features

Style
Adjustable Lever
Material
Steel
Color
Black
Height
1.65"
Type
Internal Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0108.2A52
Zoro #
G2900502
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13
Height
1.65"
Height (In.)
1.65
Overall Length
141 mm
Overall Height
57.5 mm
Handle Length
111 mm
Handle Height - Minimum
42 mm
Hub Height
57.5 mm
Thread Length
17 mm
Handle Height - Maximum
57.5 mm

Details

Style
Adjustable Lever
Material
Steel
Color
Black
Type
Internal Thread
Handle
0 Degree
Finish
Powder Coated
Item
Adjustable Handle
Thread Type
Internal
Handle Type
Ball Knob
Thread Standard
UNC
Handle Material
Steel
Components Material
Steel
Features
Adjustable Tension Levers
Thread Material
Steel
Measurement System
Inch
Handle Angle
0 Degrees

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Overall Height 57.5 mm, Overall Length 141 mm, Thread Type Internal, Features Adjustable Tension Levers, Standards -, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.