Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Lever, 3/8-16 Internal Thread, 0 Deg. Adjustable

  • Mfr # K0108.2A42

  • Zoro # G2744655


product price: $28.45
/ea

Key Features

Style
Adjustable Lever
Material
Steel
Color
Black
Height
1.65"
Type
Internal Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0108.2A42
Zoro #
G2744655
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/8"-16
Height
1.65"
Height (In.)
1.65
Overall Length
141 mm
Overall Height
57.5 mm
Hub Height
57.5 mm
Handle Height - Minimum
42 mm
Handle Height - Maximum
57.5 mm
Handle Length
111 mm
Thread Length
17 mm

Details

Style
Adjustable Lever
Material
Steel
Color
Black
Type
Internal Thread
Item
Adjustable Handle
Finish
Powder Coated
Handle
0 Degree
Thread Type
Internal
Handle Material
Steel
Thread Standard
UNC
Handle Type
Ball Knob
Components Material
Steel
Features
Adjustable Tension Levers
Thread Material
Steel
Handle Angle
0 Degrees
Measurement System
Inch

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Overall Height 57.5 mm, Overall Length 141 mm, Thread Type Internal, Features Adjustable Tension Levers, Standards -, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.