Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, M10 Thread Size, Bright Steel, 14 mm Head Ht, 35 mm Lg

  • Mfr # K1163.10X35

  • Zoro # G702082516


product price: $10.25
/ea

Key Features

Thread Size
M10
Material
Steel
Finish
Bright
Head Height
14 mm
Head Thickness
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1163.10X35
Zoro #
G702082516
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10
Fastener Length
35 mm
Head Height
14 mm
Head Thickness
8 mm
Head Dia.
36 mm
Head Width
36 mm

Details

Material
Steel
Finish
Bright
Head Material
Steel
Item
Thumb Screw
Meets/Exceeds
DIN 653
System of Measurement
Metric
Tip Material
Steel
Class
A1
Head Type
Knurled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products