Zoro Homepage

Thumb Screw, M4 Thread Size, Bright Stainless Steel, 6.5 mm Head Ht, 16 mm Lg

  • Mfr # K1163.042X16

  • Zoro # G602082425


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Thread Size
M4
Material
Stainless Steel
Finish
Bright
Head Height
6.5 mm
Head Thickness
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1163.042X16
Zoro #
G602082425
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4
Fastener Length
16 mm
Head Height
6.5 mm
Head Thickness
3.5 mm
Head Dia.
16 mm
Head Width
16 mm

Details

Material
Stainless Steel
Finish
Bright
Head Material
Stainless Steel
Item
Thumb Screw
Meets/Exceeds
DIN 653
Class
A1
Tip Material
Stainless Steel
Head Type
Knurled
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.