Zoro Homepage

Thumb Screw, M5 Thread Size, Plain Stainless Steel, 15 mm Head Ht, 20 mm Lg

  • Mfr # K1473.20052X20

  • Zoro # G102081621


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Thread Size
M5
Material
Stainless Steel
Finish
Plain
Head Height
15 mm
Head Thickness
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1473.20052X20
Zoro #
G102081621
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Fastener Length
20 mm
Head Height
15 mm
Head Thickness
9 mm
Head Width
20 mm
Head Dia.
20 mm
Thread Length
20 mm

Details

Material
Stainless Steel
Finish
Plain
Head Material
Polyamide Thermoplastic
Item
Thumb Screw
Tip Material
Stainless Steel
System of Measurement
Metric
Head Type
Knurled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.