Zoro Homepage

Thumb Screw, M8 Thread Size, Bright Steel, 11 mm Head Ht, 20 mm Lg

  • Mfr # K1163.08X20

  • Zoro # G302082404


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Thread Size
M8
Material
Steel
Finish
Bright
Head Height
11 mm
Head Thickness
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1163.08X20
Zoro #
G302082404
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Fastener Length
20 mm
Head Height
11 mm
Head Thickness
6 mm
Head Dia.
30 mm
Head Width
30 mm

Details

Material
Steel
Finish
Bright
Head Material
Steel
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Metric
Meets/Exceeds
DIN 653
Class
A1
Tip Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.