Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, M8 Thread Size, Bright Steel, 11 mm Head Ht, 35 mm Lg

  • Mfr # K1163.08X35

  • Zoro # G902082286


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Thread Size
M8
Material
Steel
Finish
Bright
Head Height
11 mm
Head Thickness
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1163.08X35
Zoro #
G902082286
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Fastener Length
35 mm
Head Height
11 mm
Head Thickness
6 mm
Head Dia.
30 mm
Head Width
30 mm

Details

Material
Steel
Finish
Bright
Head Material
Steel
Item
Thumb Screw
Tip Material
Steel
Class
A1
Meets/Exceeds
DIN 653
System of Measurement
Metric
Head Type
Knurled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.