Toggle Clamp Horizontal, Foot Horiz. F1=2000, Clamping Spindle M08X45, Steel, Blue

  • Mfr # K0660.008001

  • Zoro # G4028300


product price:  $53.15
/ea

Key Features

Holding Capacity (Lb.)
186 lb
Overall Height (In.)
2.91 in
Body Material
Steel
Overall Length (In.)
8.78 in
Height Under Arm (In.)
1.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0660.008001
Zoro #
G4028300
UPC #
-
Country of Origin
Türkiye

Dimensions

Overall Height (In.)
2.91 in
Overall Length (In.)
8.78 in
Height Under Arm (In.)
1.27 in
Dia. (In.)
0.24 in
Thread Size
M8
Overall Length
223.1 mm
Overall Depth
2.91 in

Details

Item
Toggle Clamp
Holding Capacity (Lb.)
186 lb
Body Material
Steel
Spindle
Threaded Steel
Base Mounting Centers (In.)
1.02 x 1.22
Handle
180 Degrees
Application
Metalworking
Construction
Steel
Includes
Adjustable Clamping Spindle, Flat Foot, Spherical Nut
Arm
Horizontal Closing

Description

Toggle Clamp, Application Metalworking, Body Material Steel, Includes Adjustable Clamping Spindle, Flat Foot, Spherical Nut, Overall Depth 2.91 in, Overall Length 223.1 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.