Shop KIPP
See all product information
Create Account
Toggle Clamp Horizontal With Safety Lock, Foot Horiz. F1=2000, Clamping Spindle M08X45, Steel, Blue
- Mfr # K0660.008101
- Zoro # G4028291
product price:Â
$
82.79
/ea
Key Features
Holding Capacity (Lb.)
186 lb
Overall Height (In.)
2.91 in
Body Material
Steel
Overall Length (In.)
9.07 in
Height Under Arm (In.)
1.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0660.008101
- Zoro #
- G4028291
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Overall Height (In.)
- 2.91 in
- Overall Length (In.)
- 9.07 in
- Height Under Arm (In.)
- 1.27 in
- Dia. (In.)
- 0.24 in
- Thread Size
- M8
- Overall Length
- 230.4 mm
- Overall Depth
- 2.91 in
- Wire Rope Length
- 230.4 mm
- Length
- 230.4 mm
Details
- Item
- Toggle Clamp
- Holding Capacity (Lb.)
- 186 lb
- Body Material
- Steel
- Includes
- Internal Bar Lock with Automatic Safety Catch
- Construction
- Steel
- Handle
- 180 Degrees
- Application
- Metalworking
- Base Mounting Centers (In.)
- 1.02 x 1.22
- Arm
- Horizontal Closing
- Spindle
- Threaded Steel
Description
Toggle Clamp, Application Metalworking, Body Material Steel, Includes Internal Bar Lock with Automatic Safety Catch, Overall Depth 2.91 in, Overall Length 230.4 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.