Toggle Clamp Horizontal, Foot Vert. F1=1350, Clamping Spindle M06X35, Stainless Steel, Blue

  • Mfr # K0661.106001

  • Zoro # G4028081


product price:  $72.95
/ea

Key Features

Holding Capacity (Lb.)
161 lb
Overall Height (In.)
2.95 in
Body Material
Stainless Steel
Overall Length (In.)
7.35 in
Spindle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0661.106001
Zoro #
G4028081
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height (In.)
2.95 in
Overall Length (In.)
7.35 in
Height Under Arm (In.)
1.45 in
Thread Size
M6
Dia. (In.)
0.22 in
Overall Length
186.6 mm
Spindle Thread Size
M6 x 35
Overall Depth
75.2 mm
Height Under Arm
36.9 mm

Details

Item
Toggle Clamp
Holding Capacity (Lb.)
161 lb
Body Material
Stainless Steel
Spindle Material
Stainless Steel
Includes
Adjustable Clamping Spindle, Straight Foot
Application
Clamping
Base Mounting Centers (In.)
1.02
Arm
Horizontal Closing
Construction
Stainless Steel
Spindle
Threaded Stainless Steel
Handle
180 Degrees
Handle Orientation
Horizontal
Mounting Holes Center to Center - Short Side
14.1 mm
Handle Material
Polyamide
Holding Capacity - Maximum
161 lbf
Mounting Holes Center to Center - Long Side
26 mm

Description

Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 161 lbf, Height Under Arm 36.9 mm, Application Clamping, Body Material Stainless Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Straight Foot, Mounting Holes Center to Center - Long Side 26 mm, Mounting Holes Center to Center - Short Side 14.1 mm, Overall Depth 75.2 mm, Overall Length 186.6 mm, Spindle Material Stainless Steel, Spindle Thread Size M6 x 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.