Toggle Clamp Horizontal, Foot Vert. F1=2000, Clamping Spindle M08X45, Stainless Steel, Blue

  • Mfr # K0661.108001

  • Zoro # G4028066


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
186 lb
Overall Height (In.)
3.47 in
Body Material
Stainless Steel
Overall Length (In.)
8.78 in
Spindle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0661.108001
Zoro #
G4028066
UPC #
-
Country of Origin
Türkiye

Dimensions

Overall Height (In.)
3.47 in
Overall Length (In.)
8.78 in
Height Under Arm (In.)
1.83 in
Dia. (In.)
0.24 in
Thread Size
M8
Overall Length
223.1 mm
Height Under Arm
46.5 mm
Spindle Thread Size
M8 x 45
Overall Depth
88.2 mm

Details

Item
Toggle Clamp
Holding Capacity (Lb.)
186 lb
Body Material
Stainless Steel
Spindle Material
Stainless Steel
Spindle
Threaded Stainless Steel
Handle
180 Degrees
Arm
Horizontal Closing
Application
Clamping
Includes
Adjustable Clamping Spindle, Straight Foot
Base Mounting Centers (In.)
1.02
Construction
Stainless Steel
Mounting Holes Center to Center - Short Side
14.1 mm
Handle Orientation
Horizontal
Mounting Holes Center to Center - Long Side
26 mm
Holding Capacity - Maximum
186 lbf
Handle Material
Polyamide

Description

Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 186 lbf, Height Under Arm 46.5 mm, Application Clamping, Body Material Stainless Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Straight Foot, Mounting Holes Center to Center - Long Side 26 mm, Mounting Holes Center to Center - Short Side 14.1 mm, Overall Depth 88.2 mm, Overall Length 223.1 mm, Spindle Material Stainless Steel, Spindle Thread Size M8 x 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.