Toggle Clamp Horizontal With Safety Lock, Foot Horiz. F1=1350, Clamping Spindle M06X35, Blue

  • Mfr # K0660.106101

  • Zoro # G4028215


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
161 lb
Overall Height (In.)
2.51 in
Body Material
Stainless Steel
Overall Length (In.)
7.61 in
Spindle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0660.106101
Zoro #
G4028215
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height (In.)
2.51 in
Overall Length (In.)
7.61 in
Height Under Arm (In.)
1 in
Thread Size
M6
Dia. (In.)
0.22 in
Overall Length
193.3 mm
Overall Depth
63.7 mm
Spindle Thread Size
M6 x 35
Height Under Arm
25.4 mm

Details

Item
Toggle Clamp
Holding Capacity (Lb.)
161 lb
Body Material
Stainless Steel
Spindle Material
Stainless Steel
Handle
180 Degrees
Application
Clamping
Spindle
Threaded Stainless Steel
Construction
Stainless Steel
Base Mounting Centers (In.)
1.02 x 1.10
Arm
Horizontal Closing
Includes
Adjustable Clamping Spindle, Flat Foot, Safety Interlock
Handle Orientation
Horizontal
Mounting Holes Center to Center - Long Side
28 mm
Mounting Holes Center to Center - Short Side
26 mm
Handle Material
Polyamide
Holding Capacity - Maximum
161 lbf

Description

When you need to secure your work pieces, the Kipp Toggle Clamp is an essential tool. It has a safety lock that prevents accidental closure. The toggle clamp is made of stainless steel for superior durability and corrosion resistance. With a 180 degree handle, it can be operated easily with one hand. The clamp's threaded spindle allows you to adjust the length of the arm so you can achieve maximum holding power. It has 1 x 1 in base mounting centers, 2.51 in overall height and 7.61 in overall length. If you are looking for an efficient way to secure your work pieces while working on metalworking projects, this Kipp Toggle Clamp will do the job well.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.