Toggle Clamp Horizontal With Safety Lock, Foot Horiz. F1=2000, Clamping Spindle M08X45, Blue

  • Mfr # K0660.108101

  • Zoro # G4028197


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
186 lb
Overall Height (In.)
2.91 in
Body Material
Stainless Steel
Overall Length (In.)
9.07 in
Spindle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0660.108101
Zoro #
G4028197
UPC #
-
Country of Origin
Türkiye

Dimensions

Overall Height (In.)
2.91 in
Overall Length (In.)
9.07 in
Height Under Arm (In.)
1.27 in
Thread Size
M8
Dia. (In.)
0.24 in
Overall Length
230.4 mm
Overall Depth
73.9 mm
Spindle Thread Size
M8 x 45
Height Under Arm
32.2 mm

Details

Item
Toggle Clamp
Holding Capacity (Lb.)
186 lb
Body Material
Stainless Steel
Spindle Material
Stainless Steel
Application
Clamping
Includes
Adjustable Clamping Spindle, Flat Foot, Safety Interlock
Arm
Horizontal Closing
Handle
180 Degrees
Spindle
Threaded Stainless Steel
Base Mounting Centers (In.)
1.02 x 1.22
Construction
Stainless Steel
Handle Orientation
Horizontal
Holding Capacity - Maximum
186 lbf
Handle Material
Polyamide
Mounting Holes Center to Center - Short Side
26 mm
Mounting Holes Center to Center - Long Side
31 mm

Description

Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 186 lbf, Height Under Arm 32.2 mm, Application Clamping, Body Material Stainless Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Safety Interlock, Mounting Holes Center to Center - Long Side 31 mm, Mounting Holes Center to Center - Short Side 26 mm, Overall Depth 73.9 mm, Overall Length 230.4 mm, Spindle Material Stainless Steel, Spindle Thread Size M8 x 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.