Toggle Clamp Horizontal With Safety Lock, Foot Horiz. F1=2400, Clamping Spindle M12X70, Steel, Blue
Mfr # K0660.012101
Zoro # G4028258
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Holding Capacity (Lb.)
224 lb
Overall Height (In.)
4.12 in
Body Material
Steel
Overall Length (In.)
12.65 in
Spindle Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0660.012101
Zoro #
G4028258
UPC #
-
Country of Origin
Türkiye
Dimensions
Overall Height (In.)
4.12 in
Overall Length (In.)
12.65 in
Height Under Arm (In.)
2.06 in
Dia. (In.)
0.33 in
Thread Size
M12
Overall Length
321.3 mm
Spindle Thread Size
M12 x 70
Overall Depth
104.8 mm
Height Under Arm
52.3 mm
Description
Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 224 lbf, Height Under Arm 52.3 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Safety Interlock, Mounting Holes Center to Center - Long Side 44 mm, Mounting Holes Center to Center - Short Side 42 mm, Overall Depth 104.8 mm, Overall Length 321.3 mm, Spindle Material Steel, Spindle Thread Size M12 x 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.