Toggle Clamp Vertical, Foot Vert. F1=1350, Clamping Spindle M06X35, Stainless Steel, Blue

  • Mfr # K0663.106001

  • Zoro # G4027801


product price:  $73.95
/ea

Key Features

Type
Straight Foot, Stainless Steel Body, Vertical Handle
Holding Capacity (Lb.)
207
Overall Height (In.)
6.65 in
Body Material
Stainless Steel
Overall Length (In.)
3.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0663.106001
Zoro #
G4027801
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height (In.)
6.65 in
Overall Length (In.)
3.41 in
Height Under Arm (In.)
1.48 in
Thread Size
M6
Dia. (In.)
0.21 in
Overall Length
86.5 mm
Height Under Arm
37.6 mm
Spindle Thread Size
M6 x 35
Overall Depth
169 mm

Details

Item
Toggle Clamp
Type
Straight Foot, Stainless Steel Body, Vertical Handle
Holding Capacity (Lb.)
207
Body Material
Stainless Steel
Latch
Not Included
Spindle Material
Stainless Steel
Arm
U-Shaped
Spindle
Threaded Stainless Steel
Base Mounting Centers (In.)
0.55
Handle
90 Degrees
Application
Clamping
Includes
Adjustable Clamping Spindle, Straight Foot
Holding Capacity - Maximum
207 lbf
Handle Orientation
Vertical
Mounting Holes Center to Center - Long Side
14 mm
Mounting Holes Center to Center - Short Side
10.2 mm
Handle Material
Polyamide

Description

Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 207 lbf, Height Under Arm 37.6 mm, Application Clamping, Body Material Stainless Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Straight Foot, Mounting Holes Center to Center - Long Side 14 mm, Mounting Holes Center to Center - Short Side 10.2 mm, Overall Depth 169 mm, Overall Length 86.5 mm, Spindle Material Stainless Steel, Spindle Thread Size M6 x 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.