Toggle Clamp Vertical With Safety Lock, Foot Horiz., Stainless Steel Bright, Blue

  • Mfr # K0662.108101

  • Zoro # G4027917


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Type
Flat Foot, Stainless Steel Body, Vertical Handle
Holding Capacity (Lb.)
211
Overall Height (In.)
7.53 in
Body Material
Stainless Steel
Overall Length (In.)
4.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0662.108101
Zoro #
G4027917
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height (In.)
7.53 in
Overall Length (In.)
4.23 in
Height Under Arm (In.)
1.29 in
Thread Size
M8
Dia. (In.)
0.26 in
Overall Length
107 mm
Overall Depth
191.4 mm
Height Under Arm
32.7 mm
Spindle Thread Size
M8 x 45

Details

Item
Toggle Clamp
Type
Flat Foot, Stainless Steel Body, Vertical Handle
Holding Capacity (Lb.)
211
Body Material
Stainless Steel
Latch
Not Included
Spindle Material
Stainless Steel
Spindle
Threaded Stainless Steel
Handle
90 Degrees
Includes
Adjustable Clamping Spindle, Flat Foot, Safety Interlock
Arm
U-Shaped
Base Mounting Centers (In.)
0.83 x 1.26
Application
Clamping
Mounting Holes Center to Center - Short Side
21 mm
Handle Material
Polyamide
Handle Orientation
Vertical
Holding Capacity - Maximum
211 lbf
Mounting Holes Center to Center - Long Side
32 mm

Description

Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 211 lbf, Height Under Arm 32.7 mm, Application Clamping, Body Material Stainless Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Safety Interlock, Mounting Holes Center to Center - Long Side 32 mm, Mounting Holes Center to Center - Short Side 21 mm, Overall Depth 191.4 mm, Overall Length 107 mm, Spindle Material Stainless Steel, Spindle Thread Size M8 x 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.