Kipp
Triangular Grip Ergonomic D=M10X50 D1=80 H=37, Form:L Plastic, Black Ral7021, Comp:Stainless Steel
Mfr # K0785.08010X50
Zoro # G902080695
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tommy Bar Fixed T-Bar D1=M10 Steel (K0755.110)
- WESTWARD Pry Bar Set, 4 pcs. (4PM09)
- RIDGID 19 in. Steel Bolt Cutter (S18)
- MITUTOYO Micrometer, In, Ext Rod, 1000-3000/.01mm (140-158)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.13210)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A3)
- KIPP Wing Grip, Mini, D=5/16-18X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A3X20)
- KIPP Ball Knobs, aluminum, DIN 319, Style C inch (K0650.120A12)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X15)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X15)
- DAVIES Push/Pull Knob, 1/4-20 Thread Size, 0.87"L, HR Phenolic (3006-J)
- Kipp Hand Knobs and Wheels