Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube clamps base aluminum

  • Mfr # K0477.512

  • Zoro # G4598906


product price: $27.25
/ea

Key Features

Material
Cast Aluminum, Steel & Electro zinc-plated
Height (In.)
37 mm
Width (In.)
42 mm
Length (In.)
42 mm
Description/Special Features
Construction element for assembling profiles and systems. DIN 7984 screws and DIN 985 nuts steel. Screws and nuts are electro zinc-plated.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0477.512
Zoro #
G4598906
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
37 mm
Width (In.)
42 mm
Length (In.)
42 mm

Details

Material
Cast Aluminum, Steel & Electro zinc-plated
Item
Tube Clamps
Description/Special Features
Construction element for assembling profiles and systems. DIN 7984 screws and DIN 985 nuts steel. Screws and nuts are electro zinc-plated.
Specific Pipe Fitting Shape
With foot, round tubes
Color
Aluminum
For Use With
Application sectors machine construction, safety equipment, housings, structures.
Measurement Type
Metric

Description

Tube Clamp With Foot M=42 G=42 L=37, Form: A Aluminum, For Rnd. Tubes, Components: Steel, A=12.1. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.